
Dual Duplex Switch Weatherproof White Surface Mount And Gang Box
Mfr # EFDOWPW
Zoro # G116139882
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Height
4.5 in
Length
5.25 in
Mounting Type
Wall Mount
Width
2.5 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EFDOWPW
Zoro #
G116139882
UPC #
773546332934
Country of Origin
China
Dimensions
Height
4.5 in
Length
5.25 in
Width
2.5 in
Details
Mounting Type
Wall Mount
Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.