EF25480W Single Element 39 Inch 2500 Watt Electric Patio Heater
- Mfr # LP30277B
- Zoro # G016140407
product price:Â
$
865.00
/ea
Free Shipping & Returns
Key Features
Length
62.75 in
Width
8.875 in
Height
4.75 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LP30277B
- Zoro #
- G016140407
- UPC #
- 773546391207
- Country of Origin
- China
Dimensions
- Length
- 62.75 in
- Width
- 8.875 in
- Height
- 4.75 in
Details
- Color
- Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.