EFDWPS SS Single Duplex Stack Switch

  • Mfr # EFSWPS
  • Zoro # G516139697
product price: 
$
107.00
/ea
Free Shipping & Returns

Key Features

Length
3-1/2 in
Color
Stainless Steel
Width
2.5 in
Height
4.5 in
Mounting Type
Wall Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EFSWPS
Zoro #
G516139697
UPC #
773546316330
Country of Origin
China

Dimensions

Length
3-1/2 in
Width
2.5 in
Height
4.5 in

Details

Color
Stainless Steel
Mounting Type
Wall Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.