Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ferro 13 Light Led Flushmount

  • Mfr # 38261-026

  • Zoro # G704865872


product price: $2,485.00
/ea
Free Shipping & Returns

Key Features

Length
24.75 in
Width
24.75 in
Lamp Type
LED
Height
10 in
Lumens
2580
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38261-026
Zoro #
G704865872
UPC #
773546304375
Country of Origin
China

Dimensions

Length
24.75 in
Width
24.75 in
Height
10 in
Canopy Backplate Height
1.5
Canopy Backplate Length
11
Canopy Backplate Width
11

Details

Lamp Type
LED
Lumens
2580
Dimmable
YES
Lamp Included
YES
Standards
CETLUS, CSA Approved
Energy Star Compliant
No
Type
Flushmount
Features
51W/LED 3000K/2580lm dimmable
Fixture Housing Material
METAL
Color
BLACK
Fixture Voltage
120
CRI
90
Lamp Watts
51
Rated Life
35000
Series
FERRO
Color Temp.
3000
Number of Light Bars
1
Fixture Wattage
51
Mounting Location Rating
DRY
Slope Ceiling Compatible
No
Chemical Abstracts Service (CAS)
AB-US-EPA
Assembly Required
Yes
Chemical
Lead
Shade Shape
INTEGRATED LED
Theme / Style
TRANSITIONAL
Bulb Socket
LED

Description

Inspired by shadow box wall art, multiple cubes outlined by plated-gold frames are positioned in dimensional patterns and illuminated by LED panels to create a dramatic visual effect.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.