Zoro Homepage

Ferro 5 Light Led Pendant

  • Mfr # 38260-029

  • Zoro # G004865893


product price: $1,230.00
/ea
Free Shipping & Returns

Key Features

Color
BLACK
Height
21 in
Length
15.5 in
Width
15.5 in
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38260-029
Zoro #
G004865893
UPC #
773546304368
Country of Origin
China

Dimensions

Height
21 in
Length
15.5 in
Width
15.5 in

Details

Color
BLACK
Voltage
120
Number of Lights
1
Light Type
LED
Style
TRANSITIONAL
Collection Name
FERRO
Color Temp.
3000
Chandelier/ Pendant Type
Pendant
Standards
CETLUS, CSA Approved
Rated Life
35000
CRI
90
Energy Star Compliant
No
Lamp Included
YES
Lamp Watts
26
Material
METAL
Description/Special Features
26W/LED 3000K/1500lm dimmable, Hanging Support Type: ROD
Dimmable
YES
Fixture Wattage
26

Description

Inspired by shadow box wall art, multiple cubes outlined by plated-gold frames are positioned in dimensional patterns and illuminated by LED panels to create a dramatic visual effect.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.