
Ferro Contemporary LED Chandelier, 1-Light, 2650 Lumens, Black
Mfr # 38131-011
Zoro # G204865532
product price:Â $1,021.99
/ea
Free Shipping & Returns
Key Features
Color
MATTE BLACK
Height
2 in
Voltage
120
Number of Lights
1
Light Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
38131-011
Zoro #
G204865532
UPC #
773546304054
Country of Origin
China
Dimensions
Height
2 in
Diameter
32 in
Details
Color
MATTE BLACK
Voltage
120
Number of Lights
1
Light Type
LED
Style
TRANSITIONAL
Collection Name
MUCCI
Shade Material
ACRYLIC
Color Temp.
3000
Chandelier/ Pendant Type
LED Pendant
Lamp Watts
52
Material
METAL
Description/Special Features
52W/LED 3000K/2340lm dimmable, Hanging Support Type: AIR
Dimmable
YES
Standards
CETLUS, CSA Approved
Lamp Included
YES
Rated Life
35000
Energy Star Compliant
No
CRI
90
Fixture Wattage
52
Description
A new custom system for lighting, the minimalist Mucci collection features a black aluminum body in round and rectangular options to bring a sleek, contemporary design to multiple environments.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.