Ferro Contemporary LED Chandelier, 1-Light, 4000 Lumens, Gold

  • Mfr # 38043-027

  • Zoro # G004865916


product price:  $2,960.00
/ea
Free Shipping & Returns

Key Features

Collection
PAGET
Height
7 in
Diameter
20 in
Color
CHROME
Style
Other
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38043-027
Zoro #
G004865916
UPC #
773546308182
Country of Origin
China

Dimensions

Height
7 in
Diameter
20 in

Details

Collection
PAGET
Color
CHROME
Style
Other
Standards
CETLUS
Type
CHANDELIER

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.