Zoro Homepage

Ferro Transitional LED Flushmount, 1-Light, 2580 Lumens, Gold

  • Mfr # 38134-012

  • Zoro # G204865501


product price: $1,169.99
/ea
Free Shipping & Returns

Key Features

Color
MATTE BLACK
Height
2 in
Voltage
120
Number of Lights
1
Light Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38134-012
Zoro #
G204865501
UPC #
773546304085
Country of Origin
China

Dimensions

Height
2 in
Diameter
32 in

Details

Color
MATTE BLACK
Voltage
120
Number of Lights
1
Light Type
LED
Style
TRANSITIONAL
Collection Name
MUCCI
Shade Material
ACRYLIC
Color Temp.
3000
Chandelier/ Pendant Type
LED Pendant
Rated Life
35000
Fixture Wattage
54
Material
METAL
Dimmable
YES
CRI
90
Standards
CETLUS, CSA Approved
Lamp Watts
54
Description/Special Features
54W/LED 3000K/2430lm dimmable, Hanging Support Type: AIR
Energy Star Compliant
No
Lamp Included
YES

Description

A new custom system for lighting, the minimalist Mucci collection features a black aluminum body in round and rectangular options to bring a sleek, contemporary design to multiple environments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.