Zoro Homepage
This item is Discontinued.
Eurofase Ferro Transitional LED Pendant, 1-Light, 1500 Lumens, Gold 38132-018

Ferro Transitional LED Pendant, 1-Light, 1500 Lumens, Gold (Discontinued)

  • Mfr # 38132-018
  • Zoro # G804865567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38132-018
Zoro #
G804865567
UPC #
773546304061
Country of Origin
China

Dimensions

Height
2 in
Diameter
48 in

Details

Color
MATTE BLACK
Voltage
120
Number of Lights
1
Light Type
LED
Style
TRANSITIONAL
Collection Name
MUCCI
Shade Material
ACRYLIC
Color Temp.
3000
Chandelier/ Pendant Type
LED Pendant
Lamp Included
YES
Fixture Wattage
70
CRI
90
Material
METAL
Rated Life
35000
Lamp Watts
70
Standards
CETLUS, CSA Approved
Dimmable
YES
Description/Special Features
70W/LED 3000K/3150lm dimmable, Hanging Support Type: AIR
Energy Star Compliant
No

Description

A new custom system for lighting, the minimalist Mucci collection features a black aluminum body in round and rectangular options to bring a sleek, contemporary design to multiple environments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.