
Four 40 Amp 120 Volt To 240 Volt Contactor
Mfr # EFCB24M4
Zoro # G116139981
product price: $2,311.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Color
Light Grey
Mounting Type
Wall Mount
Material
Steel
Length
16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EFCB24M4
Zoro #
G116139981
UPC #
773546368322
Country of Origin
China
Dimensions
Width
6 in
Length
16 in
Height
14 in
Details
Color
Light Grey
Mounting Type
Wall Mount
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.