Zoro Homepage
This item is Discontinued.
Eurofase Frusta 1 Lt LED Pendant 39325-013

Frusta 1 Lt LED Pendant (Discontinued)

  • Mfr # 39325-013
  • Zoro # G304865838
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39325-013
Zoro #
G304865838
UPC #
773546308465
Country of Origin
China

Dimensions

Height
20 in
Diameter
9.75 in

Details

Color
GOLD
Style
Other
Collection Name
FRUSTA
Chandelier/ Pendant Type
Pendant
IP Rating
IP20

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.