Zoro Homepage
This item is Discontinued.
Eurofase Giro 3 Lt LED Pendant 39419-019

Giro 3 Lt LED Pendant (Discontinued)

  • Mfr # 39419-019
  • Zoro # G404865394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39419-019
Zoro #
G404865394
UPC #
773546308434
Country of Origin
China

Dimensions

Height
4.75 in
Length
17.75 in
Width
13.75 in

Details

Color
MATTE BLACK
Style
Other
Collection Name
GIRO
Chandelier/ Pendant Type
Pendant

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.