Zoro Homepage
This item is Discontinued.
Eurofase Giro 5 Lt LED Chandelier 39420-015

Giro 5 Lt LED Chandelier (Discontinued)

  • Mfr # 39420-015
  • Zoro # G404865332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39420-015
Zoro #
G404865332
UPC #
773546308441
Country of Origin
China

Dimensions

Height
9.75 in
Width
12.25 in
Length
36.25 in

Details

Type
Chandelier
Style
Other
Color
MATTE BLACK
Collection
GIRO

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.