Zoro Homepage

Giro 8 Lt LED Chandelier

  • Mfr # 39421-012

  • Zoro # G104865762


product price: $1,979.99
/ea
Free Shipping & Returns

Key Features

Length
58.5 in
Color
MATTE BLACK
Style
Other
Width
13.5 in
Type
Chandelier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39421-012
Zoro #
G104865762
UPC #
773546308458
Country of Origin
China

Dimensions

Length
58.5 in
Width
13.5 in
Height
13 in

Details

Color
MATTE BLACK
Style
Other
Type
Chandelier
Collection
GIRO

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.