Glenview Contemporary LED Pendant, 6-Light, 3500 Lumens, White/Chrome

  • Mfr # 37091-019

  • Zoro # G604865385


product price: $1,310.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
60
Diameter
27.5 in
Dimmable
YES
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37091-019
Zoro #
G604865385
UPC #
773546298025
Country of Origin
China

Dimensions

Diameter
27.5 in
Height
3.5 in

Details

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
60
Dimmable
YES
Type
Chandelier
Color
Black
Number of Lights
76
Description/Special Features
60W/LED 3000K/3600lm (dimmable), Emits soft white diffused light, Hanging Support Type: Aircraft Cable, Rated for dry locations
Lamp Included
Yes
Material
Metal
Style
Transitional
Fixture Voltage
120
Lamp Watts
60
Standards
CETLUS, CSA Approved
Collection
Forster
IP Rating
IP20

Description

Rounded capsules form rings of LED light accented by black trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.