Glenview Contemporary LED Pendant, 6-Light, 3500 Lumens, White/Gold

  • Mfr # 37092-016

  • Zoro # G804865383


product price:  $2,970.00
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Lamp Type
LED
Energy Star Compliant
No
Type
Chandelier
Lamp Watts
105
Dimmable
YES
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37092-016
Zoro #
G804865383
UPC #
773546298032
Country of Origin
China

Dimensions

Diameter
47.25 in
Height
3.5 in

Details

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
105
Type
Chandelier
Lamp Watts
105
Color
Black
Dimmable
YES
Lamp Included
Yes
Material
Metal
IP Rating
IP20
Fixture Voltage
120
Standards
CETLUS, CSA Approved
Number of Lights
1
Collection
Forster
Style
Transitional
Description/Special Features
105W/LED 3000K/6300lm (dimmable), Emits soft white diffused light, Hanging Support Type: Aircraft Cable, Rated for dry locations

Description

Rounded capsules form rings of LED light accented by black trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.