Zoro Homepage

Grado 5 Lt Island Pendant

  • Mfr # 39417-022

  • Zoro # G004865466


product price: $751.99
/ea
Free Shipping & Returns

Key Features

Color
GOLD
Height
9 in
Length
38 in
Width
13.5 in
Style
Other
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39417-022
Zoro #
G004865466
UPC #
773546308045
Country of Origin
China

Dimensions

Height
9 in
Length
38 in
Width
13.5 in

Details

Color
GOLD
Style
Other
Collection Name
GRADO
Chandelier/ Pendant Type
Pendant
IP Rating
IP20

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.