Zoro Homepage
This item is Discontinued.
Eurofase Grafice LED Oval Flushmount 39409-010

Grafice LED Oval Flushmount (Discontinued)

  • Mfr # 39409-010
  • Zoro # G604865835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39409-010
Zoro #
G604865835
UPC #
773546308298
Country of Origin
China

Dimensions

Length
24 in
Width
14 in
Height
4 in
Canopy Backplate Width
12.25
Canopy Backplate Height
2.5
Canopy Backplate Length
23.25

Details

Color
GOLD
Type
Flush Mount
Series
GRAFICE
Theme / Style
Other
Number of Tiers
GOLD

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.