Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grafice LED Oval Flushmount

  • Mfr # 39409-027

  • Zoro # G204865891


product price: $590.99
/ea
Free Shipping & Returns

Key Features

Width
14 in
Height
4 in
Series
GRAFICE
Color
CHROME
Type
Flush Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39409-027
Zoro #
G204865891
UPC #
773546308304
Country of Origin
China

Dimensions

Length
24 in
Width
14 in
Height
4 in
Canopy Backplate Width
12.25
Canopy Backplate Height
2.5
Canopy Backplate Length
23.25

Details

Series
GRAFICE
Color
CHROME
Type
Flush Mount
Theme / Style
Other
Number of Tiers
CHROME

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.