Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grafice Small LED Flushount

  • Mfr # 39315-014

  • Zoro # G804865789


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Height
4 in
Diameter
13.25 in
Color
GOLD
Series
GRAFICE
Type
Flush Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39315-014
Zoro #
G804865789
UPC #
773546308250
Country of Origin
China

Dimensions

Height
4 in
Diameter
13.25 in
Canopy Backplate Height
2.5
Canopy Backplate Diameter
12.75

Details

Color
GOLD
Series
GRAFICE
Type
Flush Mount
Theme / Style
Other
Number of Tiers
GOLD

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.