Zoro Homepage

Hanson Transitional LED Pendant, 2-Light, 560 Lumens, Clear/Black

  • Mfr # 35943-026

  • Zoro # G104865618


product price: $265.00
/ea
Free Shipping & Returns

Key Features

Color
Gold
Height
13.5 in
Mounting
J-BOX
Voltage
120
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35943-026
Zoro #
G104865618
UPC #
773546289771
Country of Origin
China

Dimensions

Height
13.5 in
Diameter
5.75 in

Details

Color
Gold
Mounting
J-BOX
Voltage
120
Number of Lights
1
Light Type
LED
Style
Transitional
Collection Name
Kenmore
Shade Material
Metal
Shade Type
Bell
Color Temp.
3000
Chandelier/ Pendant Type
Pendant
Rated Life
35000
Lamp Watts
5
Dimmable
YES
Fixture Wattage
5
CRI
90+
Material
METAL
Description/Special Features
5W/LED 3000K/400lm (dimmable), Wire shades included, Hanging Support Type: Wire, Rated for dry locations
Standards
CETLUS, CSA Approved
Energy Star Compliant
No
IP Rating
DRY
Lamp Included
Yes

Description

Bell shaped wire shade pendant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.