Kenmore Transitional LED Pendant, 1-Light, 400 Lumens, Black/Gold/Black/Gold

  • Mfr # 35909-019

  • Zoro # G904865696


product price: $365.00
/ea
Free Shipping & Returns

Key Features

Color
Blackened Chrome
Height
13.5 in
Length
13.5 in
Width
3.75 in
Mounting
J-BOX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35909-019
Zoro #
G904865696
UPC #
773546289269
Country of Origin
China

Dimensions

Height
13.5 in
Length
13.5 in
Width
3.75 in

Details

Color
Blackened Chrome
Mounting
J-BOX
Voltage
120
Number of Lights
1
Light Type
LED
Style
Contemporary
Collection Name
Arlington
Shade Material
Metal Orbs
Shade Type
Orb
Color Temp.
3000
Chandelier/ Pendant Type
Pendant
Energy Star Compliant
No
CRI
80+
Rated Life
35000
Lamp Included
Yes
IP Rating
DRY
Fixture Wattage
3
Lamp Watts
3
Standards
CETLUS, CSA Approved
Dimmable
YES
Description/Special Features
1 x 3W/LED 3000K/160lm (dimmable), Blackened Chrome/gold Metal Orbs Shades Included, Hanging Support Type: Wire, Rated for dry locations
Material
METAL

Description

Hollowed orbs of blackened chrome LED highlighted with a golden interior

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.