Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kenmore Transitional LED Pendant, 1-Light, 400 Lumens, Gold/Gold

  • Mfr # 35903-017

  • Zoro # G004865756


product price: $1,628.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
25
Standards
CETLUS, CSA Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35903-017
Zoro #
G004865756
UPC #
773546289214
Country of Origin
China

Dimensions

Diameter
18.5 in
Height
8.75 in

Details

Lamp Type
LED
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
25
Standards
CETLUS, CSA Approved
Description/Special Features
5 x 5W/G9 LED 3000K/1250lm (dimmable), Clear ice glass included, Hanging Support Type: Wire, Rated for dry locations
Fixture Voltage
120
Lamp Watts
5
IP Rating
DRY
Style
Contemporary
Dimmable
YES
Lamp Included
Yes
Material
METAL
Collection
Norway
Type
Chandelier
Number of Lights
5
Color
Chrome

Description

Polished hexagonal cage with a handmade ice glass feature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.