Kilo Contemporary LED Wall Sconce, 1-Light, 330 Lumens, Frost Pc/Marine Grey

  • Mfr # 28281-016

  • Zoro # G304865586


product price:  $180.00
/ea
Free Shipping & Returns

Key Features

Height
4.75 in
Width
4.75 in
Dimmable
NO
Fixture Voltage
120
Lamp Watts
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28281-016
Zoro #
G304865586
UPC #
773546252164
Country of Origin
China

Dimensions

Height
4.75 in
Width
4.75 in

Details

Dimmable
NO
Fixture Voltage
120
Lamp Watts
7
Fixture Wattage
7
Standards
CETLUS, CSA Approved
Lamp Included
Yes
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce
Energy Star Compliant
No
Lamp Type
LED
Description/Special Features
1 x 7W/LED 3000K/330lm (non-dimmable), Frost PC Shade, For direct wire applications only, Rated for wet locations
IP Rating
54
Series
Kilo

Description

For direct wire applications only. Consult factory for junction box sold seperately. Aluminum cast construction and powder coated. Patented Design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.