Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Eurofase Led Mirror Contemporary LED Mirror, 2100 Lumens, Clear 37122-010

Led Mirror Contemporary LED Mirror, 2100 Lumens, Clear (Discontinued)

  • Mfr # 37122-010
  • Zoro # G104865625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37122-010
Zoro #
G104865625
UPC #
773546296724
Country of Origin
China

Dimensions

Height
5.25 in
Maximum Height (in)
5.25

Details

Color
Chrome
Lamp Type
LED
Number of Lights
5
Style
Contemporary
Collection Name
Raylan
Shade Material
Frosted Cubes
Color Temp.
3000
Description/Special Features
5 x 8W/LED 3000K/2750lm (dimmable), White Frosted Cubes Shades Included, Rated for dry locations
Housing Material
METAL
Standards
CETLUS, CSA Approved
Fixture Voltage
120
Lamp Included
No
Fixture Wattage
40
Dimmable
YES
Fixture Type - Decorative and Surface Mount Fixtures
Bathbar
Energy Star Compliant
No
Lamp Watts
8
Lumens
2750
Assembly Required
Yes
Mounting Location Rating
DRY
Number of Tiers
0
Bulb Shape
Integrated LED
Bulb Socket
LED
Extension (in)
4.25
Shade Color Family(15)
White
Bulb CRI
90
Chemical Abstracts Service (CAS)
AB-US-EPA
Chemical
Lead

Description

Symmetric design flows throughout this vanity light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.