Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Eurofase Led Mirror Contemporary LED Mirror, 3000 Lumens, Clear & Opal White 37126-018

Led Mirror Contemporary LED Mirror, 3000 Lumens, Clear & Opal White (Discontinued)

  • Mfr # 37126-018
  • Zoro # G504865775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37126-018
Zoro #
G504865775
UPC #
773546296762
Country of Origin
China

Dimensions

Height
4.5 in
Maximum Height (in)
4.5

Details

Color
Black
Lamp Type
LED
Number of Lights
3
Style
Contemporary
Collection Name
Tamar
Shade Material
Acrylic Prisms
Color Temp.
3000
Description/Special Features
3 x 8W/LED 3000K/1400lm (dimmable), Frost White Acrylic Prisms Shades Included, Rated for damp locations
Lamp Included
Yes
Fixture Voltage
120
Lamp Watts
8
Dimmable
YES
Fixture Wattage
24
Energy Star Compliant
No
Housing Material
METAL
Fixture Type - Decorative and Surface Mount Fixtures
Bathbar
Standards
CETLUS, CSA Approved
Bulb Shape
LED
Bulb CRI
90
Number of Tiers
0
Lumens
1400
Assembly Required
Yes
Shade Color Family(15)
Frost White
Chemical Abstracts Service (CAS)
AB-US-EPA
Extension (in)
3.75
Chemical
Lead
Mounting Location Rating
DAMP
Bulb Socket
LED

Description

This sharp design highlights a strong geometric structure and simple form.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.