Zoro Homepage
This item is Discontinued.
Eurofase Led Mirror Contemporary LED Mirror, 3900 Lumens 37121-013

Led Mirror Contemporary LED Mirror, 3900 Lumens (Discontinued)

  • Mfr # 37121-013
  • Zoro # G004865602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37121-013
Zoro #
G004865602
UPC #
773546296717
Country of Origin
China

Dimensions

Height
5.25 in
Maximum Height (in)
5.25

Details

Color
Chrome
Lamp Type
LED
Number of Lights
4
Style
Contemporary
Collection Name
Raylan
Shade Material
Frosted Cubes
Color Temp.
3000
Lamp Included
No
Housing Material
METAL
Fixture Wattage
32
Dimmable
YES
Fixture Voltage
120
Lamp Watts
8
Standards
CETLUS, CSA Approved
Energy Star Compliant
No
Fixture Type - Decorative and Surface Mount Fixtures
Bathbar
Description/Special Features
4 x 8W/LED 3000K/2200lm (dimmable), White Frosted Cubes Shades Included, Rated for dry locations
Chemical Abstracts Service (CAS)
AB-US-EPA
Number of Tiers
0
Bulb CRI
90
Bulb Socket
LED
Mounting Location Rating
DRY
Assembly Required
Yes
Extension (in)
4.25
Bulb Shape
Integrated LED
Shade Color Family(15)
White
Lumens
2200
Chemical
Lead

Description

Symmetric design flows throughout this vanity light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.