This item is Discontinued.

Eurofase Led Mirror Contemporary LED Mirror, 4200 Lumens, Wood 37127-015

Led Mirror Contemporary LED Mirror, 4200 Lumens, Wood (Discontinued)

  • Mfr # 37127-015
  • Zoro # G504865829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37127-015
Zoro #
G504865829
UPC #
773546296779
Country of Origin
China

Dimensions

Height
4.5 in
Maximum Height (in)
4.5

Details

Color
Black
Lamp Type
LED
Number of Lights
4
Style
Contemporary
Collection Name
Tamar
Shade Material
Acrylic Prisms
Color Temp.
3000
Fixture Type - Decorative and Surface Mount Fixtures
Bathbar
Description/Special Features
4 x 8W/LED 3000K/1900lm (dimmable), Frost White Acrylic Prisms Shades Included, Rated for damp locations
Standards
CETLUS, CSA Approved
Dimmable
YES
Lamp Watts
8
Fixture Wattage
32
Fixture Voltage
120
Housing Material
METAL
Lamp Included
Yes
Energy Star Compliant
No
Bulb Shape
LED
Bulb CRI
90
Lumens
1900
Extension (in)
3.75
Mounting Location Rating
DAMP
Number of Tiers
0
Chemical Abstracts Service (CAS)
AB-US-EPA
Assembly Required
Yes
Bulb Socket
LED
Chemical
Lead
Shade Color Family(15)
Frost White

Description

This sharp design highlights a strong geometric structure and simple form.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.