Leonardelli Contemporary LED Chandelier, 118-Light, 3500 Lumens, Chrome

  • Mfr # 37987-012

  • Zoro # G404865387


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
14 in
Mounting
Pendant Mounted Lights
Voltage
120
Light Type
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37987-012
Zoro #
G404865387
UPC #
773546311342
Country of Origin
China

Dimensions

Height
14 in
Diameter
12 in

Details

Color
Black
Mounting
Pendant Mounted Lights
Voltage
120
Light Type
Integrated LED
Style
Transitional
Collection Name
Bura
Shade Material
Acrylic
Shade Type
Round
Color Temp.
3000
Chandelier/ Pendant Type
Pendants
Description/Special Features
Rich Black, Modern, LED Ring, Simple Frame, Stylish
Lamp Included
yes
IP Rating
IP20
Energy Star Compliant
NO
Dimmable
Yes
Lamp Watts
30
Material
Steel
Fixture Wattage
30
Rated Life
50000
CRI
90
Standards
ETL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.