Leonardelli Contemporary LED Chandelier, 146-Light, 4300 Lumens, Chrome

  • Mfr # 37931-025

  • Zoro # G104865410


product price:  $839.99
/ea
Free Shipping & Returns

Key Features

Color
SATIN NICKEL
Height
11.5 in
Length
38 in
Width
12 in
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37931-025
Zoro #
G104865410
UPC #
773546302197
Country of Origin
China

Dimensions

Height
11.5 in
Length
38 in
Width
12 in

Details

Color
SATIN NICKEL
Voltage
120
Number of Lights
1
Light Type
LED
Style
CONTEMPORARY
Collection Name
PEMBERTON
Color Temp.
3000
Chandelier/ Pendant Type
Pendant
Material
METAL
Lamp Included
YES
Dimmable
YES
Description/Special Features
35W/LED 3000K/1900lm dimmable, Hanging Support Type: ROD
Lamp Watts
35
Energy Star Compliant
No
CRI
90+
Rated Life
35000
Standards
CETLUS, CSA Approved
Fixture Wattage
35

Description

An unconventional approach to a simple design, this slightly retro yet contemporary line features a seamless ring of integrated LED for soft lighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.