Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Eurofase Lotus Modern LED Flushmount, 1-Light, 3110 Lumens, Clear Lens/White 30309-012

Lotus Modern LED Flushmount, 1-Light, 3110 Lumens, Clear Lens/White (Discontinued)

  • Mfr # 30309-012
  • Zoro # G904865481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30309-012
Zoro #
G904865481
UPC #
773546261852
Country of Origin
China

Dimensions

Height
9 in
Diameter
6.25 in
Cable/Wire Length
120

Details

Lamp Type
LED
Lumens
3110
Dimmable
YES
Color
White
CRI
80
Type
Flushmount
Lamp Included
Yes
Number of Light Bars
1
Fixture Wattage
26
Light Distribution
Down
Features
26W/LED 3000K/3110lm (dimmable), Clear Lens Shades Included, Rated for dry locations
Lamp Watts
26
Energy Star Compliant
No
Fixture Voltage
120
Standards
CETLUS, CSA Approved
Color Temp.
3000
Series
Lotus
Shade Shape
Integrated LED
Mounting Location Rating
DRY
Chemical
Lead
Theme / Style
Modern
Chemical Abstracts Service (CAS)
AB-US-EPA
Number of Tiers
0; Clear Lens
Assembly Required
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.