Zoro Homepage
This item is Discontinued.
Eurofase Mantello 4 Light Pendant 38270-017

Mantello 4 Light Pendant (Discontinued)

  • Mfr # 38270-017
  • Zoro # G004865794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38270-017
Zoro #
G004865794
UPC #
773546303279
Country of Origin
China

Dimensions

Height
19.5 in
Diameter
20.25 in

Details

Color
MATTE BLACK
Style
Other
Shade Material
FABRIC
Chandelier/ Pendant Type
PENDANT

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.