Maximum Protection For Your Eurofase Patio Heater And Designed To Fit All Eurofase 61in Heater.
- Mfr # EF61CVRB
- Zoro # G616139801
product price:Â
$
77.00
/ea
Key Features
Material
Polyester
Length
61.5 in
Width
9.5 in
Mounting Type
Wall, Ceiling, Pole Mount
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EF61CVRB
- Zoro #
- G616139801
- UPC #
- 773546391177
- Country of Origin
- China
Dimensions
- Length
- 61.5 in
- Width
- 9.5 in
- Height
- 8.25 in
Details
- Material
- Polyester
- Mounting Type
- Wall, Ceiling, Pole Mount
- Color
- Black
Description
Maximum Protection For Your Eurofase Patio Heater And Designed To Fit All Eurofase 61'' Heater.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.