Zoro Homepage

Mirror Contemporary LED Mirror, 6440 Lumens, Clear

  • Mfr # 33758-015

  • Zoro # G104865403


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Color
Rose Gold
Height
24 in
Mounting
J-BOX
Voltage
120
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33758-015
Zoro #
G104865403
UPC #
773546284868
Country of Origin
China

Dimensions

Height
24 in
Diameter
10.25 in

Details

Color
Rose Gold
Mounting
J-BOX
Voltage
120
Number of Lights
1
Light Type
LED
Style
Transitional
Collection Name
Verdino
Shade Material
Glass
Color Temp.
4000
Chandelier/ Pendant Type
Pendant
Standards
CETLUS, CSA Approved
Rated Life
35000
Description/Special Features
5W/LED 4000K/400lm (dimmable), Clear Seeded Glass Included, Hanging Support Type: Chain, Rated for dry locations
Lamp Watts
5
IP Rating
DRY
Fixture Wattage
5
Energy Star Compliant
No
CRI
90+
Material
METAL
Lamp Included
Yes
Dimmable
YES

Description

Hand crafted golden metalwork houses a sleek seeded LED Chandelier

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.