Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mirror Contemporary LED Mirror, 7610 Lumens, Black

  • Mfr # 33832-012

  • Zoro # G504861050


product price: $898.99
/ea
Free Shipping & Returns

Key Features

Type
Mirror
Voltage
120
Standards
CULUS, CSA Approved
Lamp Included
Yes
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33832-012
Zoro #
G504861050
UPC #
773546284400
Country of Origin
China

Dimensions

Diameter
30 in
Cord Length
120

Details

Type
Mirror
Color
Silver
Voltage
120
Standards
CULUS, CSA Approved
Lamp Included
Yes
Lamp Type
LED
Features
29W/LED 3000/4500/6400K/3510lm (dimmable), Touch sensor switch, Rated for dry locations

Description

Edge-lit , Silver Edge/Silver Foil , Touch Sensor Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.