This item is Discontinued.

Eurofase Mondo Traditional Halogen Chandelier, 10-Light, Clear/Antique Gold 31830-010

Mondo Traditional Halogen Chandelier, 10-Light, Clear/Antique Gold (Discontinued)

  • Mfr # 31830-010
  • Zoro # G604865842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31830-010
Zoro #
G604865842
UPC #
773546264860
Country of Origin
China

Dimensions

Width
22.75 in
Height
10.25 in
Length
30.5 in

Details

Lamp Type
Halogen
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
400
Material
METAL
Lamp Watts
40
Number of Lights
10
Type
Chandelier
Fixture Voltage
120
Lamp Included
Yes
IP Rating
DRY
Style
Traditional
Color
Antique Gold
Dimmable
YES
Description/Special Features
10 x 40W/G9/120V (dimmable), Clear Crystal Orbs , Hanging Support Type: Aircraft Cable, Rated for dry locations
Standards
CETLUS, CSA Approved
Collection
Mondo

Description

Clustered crystal orbs arranged from an antique gold finished frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.