This item is Discontinued.

Eurofase Mondo Traditional Halogen Chandelier, 10-Light, Clear/Antique Gold 31832-014

Mondo Traditional Halogen Chandelier, 10-Light, Clear/Antique Gold (Discontinued)

  • Mfr # 31832-014
  • Zoro # G504865867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31832-014
Zoro #
G504865867
UPC #
773546264877
Country of Origin
China

Dimensions

Height
9.5 in
Width
11 in
Length
40.5 in

Details

Lamp Type
Halogen
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
400
Lamp Watts
40
Fixture Voltage
120
Lamp Included
Yes
Description/Special Features
10 x 40W/G9/120V (dimmable), Clear Crystal Orbs , Hanging Support Type: Aircraft Cable, Rated for dry locations
Collection
Mondo
Dimmable
YES
IP Rating
DRY
Number of Lights
10
Material
METAL
Standards
CETLUS, CSA Approved
Style
Traditional
Type
Chandelier
Color
Antique Gold

Description

Clustered crystal orbs arranged from an antique gold finished frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.