Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mucci Transitional LED Led Pendant, 1-Light, 3150 Lumens, White/Matte Black

  • Mfr # 37991-017

  • Zoro # G204865761


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Color
Brass
Height
24 in
Mounting
Pendant Mounted Lights
Voltage
120
Number of Lights
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37991-017
Zoro #
G204865761
UPC #
773546311311
Country of Origin
China

Dimensions

Height
24 in
Diameter
20 in

Details

Color
Brass
Mounting
Pendant Mounted Lights
Voltage
120
Number of Lights
6
Style
Transitional
Collection Name
Tesia
Chandelier/ Pendant Type
Pendants
Standards
ETL
Fixture Wattage
360
Description/Special Features
Brass, Sytlishly swanky, Cage Design, Dome Shape, Arched Rods
Energy Star Compliant
NO
Lamp Watts
60
IP Rating
IP20
Material
Steel
Lamp Included
no

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.