Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mucci Transitional LED Led Pendant, 1-Light, 3600 Lumens, White/Matte Black

  • Mfr # 38037-016

  • Zoro # G004865640


product price: $2,235.00
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
59
Standards
CETLUS, CSA Approved
Style
CONTEMPORARY
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38037-016
Zoro #
G004865640
UPC #
773546302234
Country of Origin
China

Dimensions

Width
21.75 in
Length
48 in
Height
15.75 in

Details

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
59
Standards
CETLUS, CSA Approved
Style
CONTEMPORARY
Lamp Watts
0.5
Lamp Included
YES
Number of Lights
118
Description/Special Features
.5W/LED 4000K/3500lm dimmable, Hanging Support Type: WIR
Material
METAL
Type
Chandelier
Color
CHROME
Fixture Voltage
120
Collection
LEONARDELLI
Dimmable
YES

Description

Dozens of twinkling LED lights are arranged in geometric shapes at the end of fine rods which give this light, airy chandelier the appearance of floating effortlessly above.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.