Zoro Homepage

Muller Transitional Incandescent Wall Sconce, 2-Light, Clear/Bronze

  • Mfr # 28054-016

  • Zoro # G304865876


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Height
19 in
Width
6.5 in
Dimmable
YES
Fixture Voltage
120
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28054-016
Zoro #
G304865876
UPC #
773546252645
Country of Origin
China

Dimensions

Height
19 in
Width
6.5 in

Details

Dimmable
YES
Fixture Voltage
120
Lamp Watts
60
Fixture Wattage
120
Standards
CULUS, CSA Approved
Lamp Included
Yes
Lamp Type
Incandescent
Description/Special Features
2 x 60W/T10 E26/120V (dimmable), Clear Glass Paneling, Rated for wet locations
Energy Star Compliant
No
Series
Muller
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce

Description

Clear glass paneling with weathered bronze metal framework

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.