Zoro Homepage

Natalia 3 Lt Bathbar

  • Mfr # 39330-031

  • Zoro # G604865453


product price: $484.00
/ea
Free Shipping & Returns

Key Features

Color
BLACK
Height
11 in
Width
24.5 in
Style
Other
Collection Name
NATALIA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39330-031
Zoro #
G604865453
UPC #
773546308533
Country of Origin
China

Dimensions

Height
11 in
Width
24.5 in
Canopy Backplate Diameter
4.75
Canopy Backplate Height
0.75

Details

Color
BLACK
Style
Other
Collection Name
NATALIA
Fixture Type - Decorative and Surface Mount Fixtures
Bath Bar
Extension (in)
7.5
Shade Color Family(15)
BLACK

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.