Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natalia 4 Lt Bathbar

  • Mfr # 39331-038

  • Zoro # G304865449


product price: $576.00
/ea
Free Shipping & Returns

Key Features

Color
BLACK
Height
11 in
Width
33.5 in
Style
Other
Collection Name
NATALIA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39331-038
Zoro #
G304865449
UPC #
773546308540
Country of Origin
China

Dimensions

Height
11 in
Width
33.5 in

Details

Color
BLACK
Style
Other
Collection Name
NATALIA
Fixture Type - Decorative and Surface Mount Fixtures
Bath Bar
Shade Color Family(15)
BLACK
Extension (in)
7.5

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.