Navada Contemporary LED Pendant, 1-Light, 250 Lumens, Antique Brass/Antique Brass

  • Mfr # 34157-015

  • Zoro # G104865342


product price:  $650.00
/ea
Free Shipping & Returns

Key Features

Mounting Type
J-BOX
Height
5.75 in
Width
24 in
Dimmable
YES
Fixture Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34157-015
Zoro #
G104865342
UPC #
773546282789
Country of Origin
China

Dimensions

Height
5.75 in
Width
24 in

Details

Mounting Type
J-BOX
Dimmable
YES
Fixture Voltage
120
Fixture Wattage
24
Description/Special Features
24W/LED 3000K/2100lm (dimmable), Clear Crystal , Rated for damp locations
Lamp Watts
24
IP Rating
DAMP
Series
Sassi
Standards
CETLUS, CSA Approved, ADA Compliant
Housing Material
METAL
Lamp Included
Yes
Energy Star Compliant
No
Lamp Type
LED
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce

Description

Shards of endless crystal arranged over a soft LED glow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.