
Navada Contemporary LED Pendant, 1-Light, 250 Lumens, Antique Brass/Antique Brass
Mfr # 34164-013
Zoro # G204865365
product price:Â $240.00
/ea
Free Shipping & Returns
Key Features
Color
Satin Nickel
Height
16 in
Mounting
J-BOX
Voltage
120
Number of Lights
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34164-013
Zoro #
G204865365
UPC #
773546282840
Country of Origin
China
Dimensions
Height
16 in
Diameter
1 in
Details
Color
Satin Nickel
Mounting
J-BOX
Voltage
120
Number of Lights
1
Light Type
LED
Style
Contemporary
Collection Name
Navada
Shade Material
Metal Tubes
Color Temp.
3000
Chandelier/ Pendant Type
Pendant
CRI
90+
Material
METAL
IP Rating
DRY
Description/Special Features
3W/LED 3000K/250lm (non-dimmable), Satin Nickel Metal Tubes Shades Included, Hanging Support Type: Wire, Rated for dry locations
Fixture Wattage
3
Standards
CETLUS, CSA Approved
Rated Life
35000
Lamp Watts
3
Lamp Included
Yes
Energy Star Compliant
No
Dimmable
NO
Description
Slender lengths of sleek LED spots
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.