Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Navada Contemporary LED Pendant, 1-Light, 250 Lumens, Black/Black

  • Mfr # 34158-012

  • Zoro # G004865329


product price: $870.00
/ea
Free Shipping & Returns

Key Features

Mounting Type
J-BOX
Height
5.75 in
Width
36 in
Dimmable
YES
Fixture Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34158-012
Zoro #
G004865329
UPC #
773546282796
Country of Origin
China

Dimensions

Height
5.75 in
Width
36 in

Details

Mounting Type
J-BOX
Dimmable
YES
Fixture Voltage
120
IP Rating
DAMP
Description/Special Features
30W/LED 3000K/2700lm (dimmable), Clear Crystal , Rated for damp locations
Energy Star Compliant
No
Housing Material
METAL
Standards
CETLUS, CSA Approved
Lamp Watts
30
Lamp Type
LED
Series
Sassi
Fixture Wattage
30
Lamp Included
Yes
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce

Description

Shards of endless crystal arranged over a soft LED glow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.