This item is Discontinued.

Eurofase Netto Contemporary LED Chandelier, 8-Light, 2400 Lumens, Clear/Chrome 33689-012

Netto Contemporary LED Chandelier, 8-Light, 2400 Lumens, Clear/Chrome (Discontinued)

  • Mfr # 33689-012
  • Zoro # G004865572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33689-012
Zoro #
G004865572
UPC #
773546283366
Country of Origin
China

Dimensions

Height
18 in
Width
5 in

Details

Dimmable
YES
Fixture Voltage
120
Fixture Wattage
7.5
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce
Lamp Watts
7.5
IP Rating
54
Standards
CETLUS, CSA Approved
Series
Solato
Description/Special Features
1 x 7.5W/LED 3000K/600lm (dimmable), Seeded Glass Included, Rated for wet locations
Energy Star Compliant
No
Lamp Type
LED
Lamp Included
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.