Netto Contemporary LED Chandelier, 9-Light, 2700 Lumens, Clear/Chrome

  • Mfr # 33723-013

  • Zoro # G804865598


product price:  $980.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
32
Material
METAL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33723-013
Zoro #
G804865598
UPC #
773546283083
Country of Origin
China

Dimensions

Length
41.5 in
Width
3.25 in
Height
13.25 in

Details

Lamp Type
LED
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
32
Material
METAL
Style
Contemporary
Lamp Included
Yes
Color
Chrome
Collection
Netto
Standards
CETLUS, CSA Approved
Description/Special Features
8 x 4W/LED 3000K/2400lm (dimmable), Clear Acrylic Included, Hanging Support Type: Aircraft Cable, Rated for dry locations
Lamp Watts
4
IP Rating
DRY
Type
Chandelier
Dimmable
YES
Number of Lights
8
Fixture Voltage
120

Description

Cylindrically shaped metal with clear and frosted acrylic accents arranged on a chrome frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.