Zoro Homepage
This item is Discontinued.
Eurofase Nottingham Transitional Incandescent Flushmount, 1-Light, Tinted Amber/Antique Brass 37081-010

Nottingham Transitional Incandescent Flushmount, 1-Light, Tinted Amber/Antique Brass (Discontinued)

  • Mfr # 37081-010
  • Zoro # G604865828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37081-010
Zoro #
G604865828
UPC #
773546297400
Country of Origin
China

Dimensions

Height
4.5 in
Width
34.25 in

Details

Dimmable
YES
Fixture Voltage
120
Fixture Wattage
35
Lamp Watts
35
Standards
CETLUS, CSA Approved, ADA Compliant
Housing Material
METAL
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce
Energy Star Compliant
No
Lamp Type
LED
Lamp Included
Yes
IP Rating
20
Description/Special Features
35W/LED 3000K/2100lm (dimmable), White Acrylic Included, Rated for dry locations
Series
Springfield

Description

Rounded white LED on anodized aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.