Zoro Homepage

Nottingham Transitional Incandescent Flushmount, 1-Light, Tinted Amber/Antique Brass

  • Mfr # 37081-027

  • Zoro # G504865577


product price: $505.00
/ea
Free Shipping & Returns

Key Features

Height
4.5 in
Width
34.25 in
Dimmable
YES
Fixture Voltage
120
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37081-027
Zoro #
G504865577
UPC #
773546297417
Country of Origin
China

Dimensions

Height
4.5 in
Width
34.25 in

Details

Dimmable
YES
Fixture Voltage
120
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce
Lamp Watts
35
Lamp Type
LED
Fixture Wattage
35
Series
Springfield
Energy Star Compliant
No
Lamp Included
Yes
Description/Special Features
35W/LED 3000K/2100lm (dimmable), White Acrylic Included, Rated for dry locations
IP Rating
20
Housing Material
METAL
Standards
CETLUS, CSA Approved, ADA Compliant

Description

Rounded white LED on anodized aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.