Nozza Contemporary LED Wall Sconce, 980 Lumens, Clear/Chrome

  • Mfr # 34144-015

  • Zoro # G104865915


product price: $562.00
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Height
5.25 in
Lamp Type
LED
Mounting
J-BOX
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34144-015
Zoro #
G104865915
UPC #
773546282697
Country of Origin
China

Dimensions

Height
5.25 in
Canopy Backplate Length
27
Canopy Backplate Height
1.25
Cable/Wire Length
120
Canopy Backplate Width
5
Maximum Height (in)
5.25

Details

Color
Chrome
Lamp Type
LED
Mounting
J-BOX
Number of Lights
4
Style
Transitional
Collection Name
Canmore
Shade Material
Acrylic
Color Temp.
3000
IP Rating
DAMP
Lamp Watts
8
Fixture Type - Decorative and Surface Mount Fixtures
Bathbar
Fixture Voltage
120
Description/Special Features
4 x 8W/LED 3000K/2700lm (dimmable), Illuminated frosted acrylic diffusers, Rated for damp locations
Fixture Wattage
32
Standards
CETLUS, CSA Approved
Energy Star Compliant
No
Lamp Included
Yes
Dimmable
YES
Housing Material
METAL
Number of Tiers
0
Chemical
Lead
Extension (in)
4
Bulb CRI
90+
Assembly Required
Yes
Shade Color Family(15)
Frosted
Mounting Location Rating
DAMP
Bulb Shape
Integrated LED
Lumens
2700
Chemical Abstracts Service (CAS)
AB-US-EPA

Description

Illuminated frosted acrylic diffusers vertically seated on a chrome frame housing a subtle LED downlight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.